Shop NIBCO
See all product information
Create Account
GD4775 2 BFV DI NBR DI 300# GRV GO 1EA
- Mfr # NLK720D
- Zoro # G924883854
product price:Â
$
1,203.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Grooved
Disc Material
Iron
Body Material
Ductile Iron
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK720D
- Zoro #
- G924883854
- UPC #
- 039923767622
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Grooved
- Disc Material
- Iron
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Coefficient of Volume (Cv)
- 145
- Maximum Pressure - Operating
- 300 psi
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Water
- Seal Material
- Silicone
- Stem Material
- Stainless Steel
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- Liner Material
- Silicone
- Standards
- MSS SP-25, MSS SP-67
- Valve Series
- GD-4775
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.