Shop NIBCO
See all product information
Create Account
GD4775 2 BFV DI NBR DI 300# GRV BS 1EA
- Mfr # NLK700D
- Zoro # G024882207
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
28 in Hg
Connection Type
Grooved
For Media
Water
Liner Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK700D
- Zoro #
- G024882207
- UPC #
- 039923767424
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Grooved
- For Media
- Water
- Liner Material
- Silicone
- Operating Temperature - Maximum
- 180 Degrees F
- Stem Material
- Stainless Steel
- Seal Material
- Silicone
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 300 psi
- Body Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- Standards
- MSS SP-25, MSS SP-67
- Coefficient of Volume (Cv)
- 145
- Handle Type
- Bare Stem
- Valve Series
- GD-4775
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.