Shop NIBCO
See all product information
Create Account
WD2100 2 BFV DI NBR ALBR WFR GO 1EA
- Mfr # NLH160D
- Zoro # G124882558
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Buna-N
Vacuum Service Rating
28 in Hg
Operating Temperature - Minimum
-20 Degrees F
Seal Material
Buna-N
Operating Temperature - Maximum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH160D
- Zoro #
- G124882558
- UPC #
- 039923721051
- Country of Origin
- United States
- Item
- Flow Control Valve
- Liner Material
- Buna-N
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- -20 Degrees F
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Wafer
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- Disc Material
- Bronze
- For Media
- Water
- Valve Series
- WD-2100
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.