Shop NIBCO
See all product information
Create Account
LD5022 4 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG943H
- Zoro # G024884218
product price:Â
$
1,367.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-20 Degrees F
Lug Diameter
5/8 in
Operating Temperature - Maximum
250 Degrees F
For Media
Chemicals
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG943H
- Zoro #
- G024884218
- UPC #
- 039923287953
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Chemicals
- Handle Type
- Lever
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 285 psi
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Disc Material
- CF8M Stainless Steel
- Handle - Locking
- Locking
- Connection Type
- Lug
- Valve Series
- LD-5022
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.