Shop NIBCO
See all product information
Create Account
N20023 4 BFV CI EPDM NYL/DI LUG GO 1EA
- Mfr # NLJ380H
- Zoro # G724883344
product price:Â
$
1,016.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure - Operating
200 psi
Liner Material
EPDM
Disc Material
Iron
Body Material
Cast Iron
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ380H
- Zoro #
- G724883344
- UPC #
- 039923410986
- Country of Origin
- China
- Item
- Flow Control Valve
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Disc Material
- Iron
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- ANSI Flange Class
- Class 125
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.