Shop NIBCO
See all product information
Create Account
N20023 6 BFV CI EPDM ALBR LUG LEV 1EA
- Mfr # NLJ300K
- Zoro # G724883955
product price:Â
$
1,197.99
/ea
Free Shipping & Returns
Key Features
Stem Material
Stainless Steel
Handle Type
Lever
Liner Material
EPDM
Connection Type
Lug
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ300K
- Zoro #
- G724883955
- UPC #
- 039923269393
- Country of Origin
- China
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Handle Type
- Lever
- Liner Material
- EPDM
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 200 psi
- For Media
- Water
- Seal Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Valve Series
- N200
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.