GD4775 2.5 BFV DI NBR DI GRV GO 1EA
- Mfr # NLK720E
- Zoro # G724884068
product price:Â
$
1,364.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Silicone
Liner Material
Silicone
For Media
Water
Nominal Valve Size
2 1/2 in
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLK720E
- Zoro #
- G724884068
- UPC #
- 039923767639
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 1/2 in
Details
- Item
- Flow Control Valve
- Seal Material
- Silicone
- Liner Material
- Silicone
- For Media
- Water
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 300 psi
- Connection Type
- Grooved
- Disc Material
- Iron
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Coefficient of Volume (Cv)
- 195
- Operating Temperature - Maximum
- 180 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Body Material
- Ductile Iron
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.