LD3122 4 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG350H
- Zoro # G824884401
product price:Â
$
1,243.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
For Media
Chemicals
Nominal Valve Size
4 in
Lug Diameter
5/8 in
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG350H
- Zoro #
- G824884401
- UPC #
- 039923728289
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Chemicals
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 8
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Handle Type
- Lever
- Handle - Locking
- Locking
- Maximum Pressure - Operating
- 250 psi
- Connection Type
- Lug
- Seal Material
- Buna-N
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 180 Degrees F
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.