Shop NIBCO
See all product information
Create Account
LD2100 10 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140M
- Zoro # G524883964
product price:Â
$
2,523.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Connection Type
Lug
Standards
API 609, MSS SP-25, MSS SP-67
Operating Temperature - Maximum
180 Degrees F
Number of Flange Bolt Holes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140M
- Zoro #
- G524883964
- UPC #
- 039923720221
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Connection Type
- Lug
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 180 Degrees F
- Number of Flange Bolt Holes
- 12
- Manufacturer Warranty
- 5 yr
- Seal Material
- Buna-N
- For Media
- Water
- Liner Material
- Buna-N
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 7/8 in
- Nominal Valve Size
- 10 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.