LC2000 2 BFV CI EPDM ALBR LUG LEV 1EA

  • Mfr # NLQ100D
  • Zoro # G824883978
product price: 
$
463.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Number of Flange Bolt Holes
4
Standards
API 609, MSS SP-25, MSS SP-67
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NLQ100D
Zoro #
G824883978
UPC #
039923254795
Country of Origin
United States

Dimensions

Lug Diameter
5/8 in
Nominal Valve Size
2 in

Details

Item
Flow Control Valve
Body Material
Cast Iron
Number of Flange Bolt Holes
4
Standards
API 609, MSS SP-25, MSS SP-67
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Handle - Locking
Locking
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Handle Type
Lever
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
200 psi
Disc Material
Bronze
For Media
Water
Stem Material
Stainless Steel
Connection Type
Lug

Description

Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews