Shop NIBCO
See all product information
Create Account
LC2000 2.5 BFV CI EPDM ABZ LUG LEV 1EA
- Mfr # NLQ100E
- Zoro # G824891799
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Body Material
Cast Iron
Standards
API 609, MSS SP-25, MSS SP-67
Nominal Valve Size
2 1/2 in
Lug Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ100E
- Zoro #
- G824891799
- UPC #
- 039923254801
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Disc Material
- Bronze
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Number of Flange Bolt Holes
- 4
- Handle Type
- Lever
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Seal Material
- EPDM
- Connection Type
- Lug
- Valve Series
- LC-2000
Dimensions
- Nominal Valve Size
- 2 1/2 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.