Shop NIBCO
See all product information
Create Account
WD3022 3 BFV DI EPDM SS WFR GO 1EA
- Mfr # NLH244F
- Zoro # G124882879
product price:Â
$
1,542.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty
5 yr
Vacuum Service Rating
28 in Hg
Stem Material
Stainless Steel
Body Material
Ductile Iron
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH244F
- Zoro #
- G124882879
- UPC #
- 039923725875
- Country of Origin
- United States
- Item
- Flow Control Valve
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Body Material
- Ductile Iron
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Handle Type
- Gear Operated Handwheel
- Disc Material
- Stainless Steel
- For Media
- Chemicals
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- WD-3022
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.