Shop NIBCO
See all product information
Create Account
N20024 4 BFV CI NBR ALBR LUG LEV 1EA
- Mfr # NLJ340H
- Zoro # G024882467
product price:Â
$
825.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Stem Material
Stainless Steel
For Media
Water
Vacuum Service Rating
28 in Hg
Handle - Locking
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ340H
- Zoro #
- G024882467
- UPC #
- 039923269645
- Country of Origin
- China
- Item
- Flow Control Valve
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Liner Material
- Buna-N
- Number of Flange Bolt Holes
- 8
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Cast Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Valve Series
- N200
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.