Shop NIBCO
See all product information
Create Account
WD3000 2 BFV DI EPDM ALBR WFR BS 1EA
- Mfr # NLH700D
- Zoro # G624883857
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Seal Material
EPDM
Standards
MSS SP-25, MSS SP-67
Vacuum Service Rating
28 in Hg
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH700D
- Zoro #
- G624883857
- UPC #
- 039923237392
- Country of Origin
- United States
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Body Material
- Ductile Iron
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Connection Type
- Wafer
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Bare Stem
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 250 psi
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Coefficient of Volume (Cv)
- 166
- Valve Series
- WD-3000
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.