Shop NIBCO
See all product information
Create Account
LC2000 8 BFV CI/EPDM/ABZ/LUG/LH 1EA
- Mfr # NLQ095L
- Zoro # G124884248
product price:Â
$
1,502.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Body Material
Cast Iron
Liner Material
EPDM
Standards
API 609, MSS SP-25, MSS SP-67
Number of Stop Positions
Unlimited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ095L
- Zoro #
- G124884248
- UPC #
- 039923255198
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Body Material
- Cast Iron
- Liner Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Number of Stop Positions
- Unlimited
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Handle - Locking
- Locking
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LC-2000
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.