Shop NIBCO
See all product information
Create Account
LD3122 3 BFV DI NBR SS LUG LEV 1EA
- Mfr # NLG350F
- Zoro # G324882716
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Liner Material
Buna-N
Handle - Locking
Locking
Lug Diameter
5/8 in
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG350F
- Zoro #
- G324882716
- UPC #
- 039923728272
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Details
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- Buna-N
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Seal Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- For Media
- Chemicals
- Number of Flange Bolt Holes
- 4
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.