Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1000 16 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG112U
- Zoro # G724883429
product price:Â
$
12,416.99
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Body Material
Ductile Iron
Connection Type
Lug
Coefficient of Volume (Cv)
16,383
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG112U
- Zoro #
- G724883429
- UPC #
- 039923457806
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Coefficient of Volume (Cv)
- 16,383
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Disc Material
- Bronze
- Liner Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 16 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.