Shop NIBCO
See all product information
Create Account
WD5022 2 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH943D
- Zoro # G124884378
product price:Â
$
795.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Maximum Pressure - Operating
285 psi
Disc Material
Stainless Steel
Stem Material
Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH943D
- Zoro #
- G124884378
- UPC #
- 039923287861
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 285 psi
- Disc Material
- Stainless Steel
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Maximum
- 250 Degrees F
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- For Media
- Chemicals
- Handle Type
- Lever
- Liner Material
- EPDM
- Valve Series
- WD-5022
Dimensions
- Nominal Valve Size
- 2 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.