Shop NIBCO
See all product information
Create Account
LD5022 8 BFV DI EPDM SS LUG LEV 1EA
- Mfr # NLG943L
- Zoro # G924881591
product price:Â
$
3,111.99
/ea
Free Shipping & Returns
Key Features
For Media
Chemicals
Maximum Pressure - Operating
285 psi
Operating Temperature - Minimum
-20 Degrees F
Nominal Valve Size
8 in
Disc Material
CF8M Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG943L
- Zoro #
- G924881591
- UPC #
- 039923287984
- Country of Origin
- United States
- Item
- Flow Control Valve
- For Media
- Chemicals
- Maximum Pressure - Operating
- 285 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- CF8M Stainless Steel
- Handle - Locking
- Locking
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- Number of Flange Bolt Holes
- 8
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- Valve Series
- LD-5022
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material CF8M Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.