Shop NIBCO
See all product information
Create Account
LD2100 5 BFV DI NBR ALBR LUG BS 1EA
- Mfr # NLG140J
- Zoro # G824883435
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
For Media
Water
Manufacturer Warranty
5 yr
Vacuum Service Rating
28 in Hg
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG140J
- Zoro #
- G824883435
- UPC #
- 039923720191
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Bare Stem
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Body Material
- Ductile Iron
- Liner Material
- Buna-N
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Valve Series
- LD-2100
Dimensions
- Lug Diameter
- 3/4 in
- Nominal Valve Size
- 5 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.