Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1100 16 BFV DI NBR ALBR LUG GO 1EA
- Mfr # NLGL65U
- Zoro # G924883915
product price:Â
$
12,416.99
/ea
Key Features
Operating Temperature - Minimum
-20 Degrees F
For Media
Water
Vacuum Service Rating
28 in Hg
Nominal Valve Size
16 in
Number of Flange Bolt Holes
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL65U
- Zoro #
- G924883915
- UPC #
- 039923778406
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 16
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 150 psi
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Disc Material
- Bronze
- Seal Material
- Buna-N
- Connection Type
- Lug
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Ductile Iron
- Valve Series
- LD-1100
Dimensions
- Nominal Valve Size
- 16 in
- Lug Diameter
- 1 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.