Shop NIBCO
See all product information
Create Account
LD3010 3 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG190F
- Zoro # G824883862
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Handle Type
Bare Stem
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG190F
- Zoro #
- G824883862
- UPC #
- 039923722379
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Bare Stem
- Seal Material
- EPDM
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-25, MSS SP-67
- Vacuum Service Rating
- 28 in Hg
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Number of Flange Bolt Holes
- 4
- Disc Material
- Iron
- Connection Type
- Lug
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-3010
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Iron, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.