Shop NIBCO
See all product information
Create Account
LD2000 8 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090L
- Zoro # G924891682
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Key Features
Body Material
Ductile Iron
Standards
API 609, MSS SP-25, MSS SP-67
Connection Type
Lug
Maximum Pressure - Operating
200 psi
Disc Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090L
- Zoro #
- G924891682
- UPC #
- 039923717511
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Lug
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Coefficient of Volume (Cv)
- 3,759
- Number of Flange Bolt Holes
- 8
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- For Media
- Water
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Handle Type
- Bare Stem
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.