Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1022 24 BFV DI EPDM SS LUG GO 1EA
- Mfr # NLGL45X
- Zoro # G724883146
product price:Â
$
42,503.99
/ea
Key Features
Connection Type
Lug
Maximum Pressure - Operating
150 psi
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL45X
- Zoro #
- G724883146
- UPC #
- 039923778291
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Lug
- Maximum Pressure - Operating
- 150 psi
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Number of Flange Bolt Holes
- 20
- Stem Material
- Stainless Steel
- Handle Type
- Gear Operated Handwheel
- Body Material
- Ductile Iron
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Seal Material
- EPDM
- Valve Series
- LD-1022
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 1 1/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.