Shop NIBCO
See all product information
Create Account
N20013 3 BFV CI EPDM NYL/DI WFR GO 1EA
- Mfr # NLJ393F
- Zoro # G924883519
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Body Material
Cast Iron
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
250 Degrees F
Handle Type
Gear Operated Handwheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ393F
- Zoro #
- G924883519
- UPC #
- 039923411365
- Country of Origin
- China
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Body Material
- Cast Iron
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Liner Material
- EPDM
- ANSI Flange Class
- Class 125
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Disc Material
- Iron
- Operating Temperature - Minimum
- -20 Degrees F
- For Media
- Water
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Number of Flange Bolt Holes
- 4
- Stem Material
- Stainless Steel
- Valve Series
- N200138
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.