Shop NIBCO
See all product information
Create Account
WD3022 2 BFV DI EPDM SS WFR LEV 1EA
- Mfr # NLH243D
- Zoro # G124884262
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Stem Material
Stainless Steel
For Media
Chemicals
Disc Material
Stainless Steel
Standards
MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH243D
- Zoro #
- G124884262
- UPC #
- 039923725356
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 2 in
Details
- Item
- Flow Control Valve
- Handle Type
- Lever
- Stem Material
- Stainless Steel
- For Media
- Chemicals
- Disc Material
- Stainless Steel
- Standards
- MSS SP-25, MSS SP-67
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Body Material
- Ductile Iron
- Connection Type
- Wafer
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.