Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD1110 24 BFV DI NBR NPDI LUG GO 1EA
- Mfr # NLGL75X
- Zoro # G724884457
product price:Â
$
28,800.99
/ea
Key Features
Number of Flange Bolt Holes
20
Disc Material
Ductile Iron
Manufacturer Warranty
5 yr
Nominal Valve Size
24 in
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLGL75X
- Zoro #
- G724884457
- UPC #
- 039923780607
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 20
- Disc Material
- Ductile Iron
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Connection Type
- Lug
- Operating Temperature - Maximum
- 180 Degrees F
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 150 psi
- Body Material
- Ductile Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Valve Series
- LD-1110
Dimensions
- Nominal Valve Size
- 24 in
- Lug Diameter
- 1 1/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.