Shop NIBCO
See all product information
Create Account
N20013 4 BFV CI EPDM ALBR WFR GO 1EA
- Mfr # NLJ110H
- Zoro # G824881554
product price:Â
$
1,256.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Stem Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Disc Material
Bronze
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ110H
- Zoro #
- G824881554
- UPC #
- 039923772671
- Country of Origin
- China
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Standards
- API 609, MSS SP-25, MSS SP-67
- Handle Type
- Gear Operated Handwheel
- Body Material
- Cast Iron
- Seal Material
- EPDM
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.