Shop NIBCO
See all product information
Create Account
LC2000 6 BFV CI EPDM ALBR LUG GO 1EA
- Mfr # NLQ110K
- Zoro # G824891867
product price:Â
$
1,601.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Handle Type
Gear Operated Handwheel
Connection Type
Lug
Nominal Valve Size
6 in
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLQ110K
- Zoro #
- G824891867
- UPC #
- 039923255006
- Country of Origin
- United States
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Lug
- For Media
- Water
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Number of Flange Bolt Holes
- 8
- Body Material
- Cast Iron
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Valve Series
- LC-2000
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.