Shop NIBCO
See all product information
Create Account
LD2000 12 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG110N
- Zoro # G124891901
product price:Â
$
4,623.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Flange Bolt Holes
12
Nominal Valve Size
12 in
Connection Type
Lug
Body Material
Ductile Iron
Coefficient of Volume (Cv)
7,969
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG110N
- Zoro #
- G124891901
- UPC #
- 039923718532
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 12
- Connection Type
- Lug
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 7,969
- Liner Material
- EPDM
- Handle Type
- Gear Operated Handwheel
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- For Media
- Water
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 12 in
- Lug Diameter
- 7/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.