Shop NIBCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2010 16 BFV DI EPDM NPDI LUG BS 1EA
- Mfr # NLG760U
- Zoro # G724882927
product price:Â
$
9,037.99
/ea
Key Features
Stem Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Lug Diameter
1 in
Handle Type
Bare Stem
Number of Flange Bolt Holes
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG760U
- Zoro #
- G724882927
- UPC #
- 039923255792
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Bare Stem
- Number of Flange Bolt Holes
- 16
- Disc Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Seal Material
- EPDM
- For Media
- Water
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Valve Series
- LD-2010
Dimensions
- Lug Diameter
- 1 in
- Nominal Valve Size
- 16 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.