Shop NIBCO
See all product information
Create Account
N20013 8 BFV CI EPDM N/DI WFR LEV 1EA
- Mfr # NLJ383L
- Zoro # G724883788
product price:Â
$
1,628.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
8 in
Operating Temperature - Minimum
-20 Degrees F
Standards
MSS SP-67, NSF/ANSI/CAN 372
ANSI Flange Class
Class 125
Number of Flange Bolt Holes
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ383L
- Zoro #
- G724883788
- UPC #
- 039923411532
- Country of Origin
- China
- Item
- Flow Control Valve
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- ANSI Flange Class
- Class 125
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Maximum Pressure - Operating
- 200 psi
- Liner Material
- EPDM
- For Media
- Water
- Seal Material
- EPDM
- Connection Type
- Wafer
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- Vacuum Service Rating
- 28 in Hg
- Handle - Locking
- Locking
- Body Material
- Cast Iron
- Disc Material
- Iron
- Valve Series
- N200138
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.