N20014 8 BFV CI NBR NYL/DI WFR LEV 1EA
- Mfr # NLJ384L
- Zoro # G624883956
product price:Â
$
1,628.99
/ea
Free Shipping & Returns
Key Features
For Media
Water
Number of Flange Bolt Holes
8
Disc Material
Iron
Stem Material
Stainless Steel
Nominal Valve Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ384L
- Zoro #
- G624883956
- UPC #
- 039923411556
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- For Media
- Water
- Number of Flange Bolt Holes
- 8
- Disc Material
- Iron
- Stem Material
- Stainless Steel
- Body Material
- Cast Iron
- Manufacturer Warranty
- 5 yr
- Handle - Locking
- Locking
- Seal Material
- Buna-N
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- Operating Temperature - Maximum
- 180 Degrees F
- ANSI Flange Class
- Class 125
- Liner Material
- Buna-N
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.