Shop NIBCO
See all product information
Create Account
WD2000 6 BFV DI EPDM ALBR WFR LEV 1EA
- Mfr # NLH100K
- Zoro # G024883006
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Bronze
Vacuum Service Rating
28 in Hg
Connection Type
Wafer
Operating Temperature - Maximum
250 Degrees F
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH100K
- Zoro #
- G024883006
- UPC #
- 039923718006
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Bronze
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Ductile Iron
- Coefficient of Volume (Cv)
- 1,613
- Standards
- MSS SP-25, MSS SP-67
- For Media
- Water
- Handle Type
- Lever
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Handle - Locking
- Locking
- Valve Series
- WD-2000
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Lever, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.