Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2000 24 BFV DI EPDM ALBR LUG BS 1EA
- Mfr # NLG090X
- Zoro # G624883574
product price:Â
$
33,331.99
/ea
Key Features
Stem Material
Stainless Steel
For Media
Water
Seal Material
EPDM
Liner Material
EPDM
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG090X
- Zoro #
- G624883574
- UPC #
- 039923255327
- Country of Origin
- United States
- Item
- Flow Control Valve
- Stem Material
- Stainless Steel
- For Media
- Water
- Seal Material
- EPDM
- Liner Material
- EPDM
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type
- Lug
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Handle Type
- Bare Stem
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
- Coefficient of Volume (Cv)
- 43,116
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Manufacturer Warranty
- 5 yr
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.