Shop NIBCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
LD2000 24 BFV DI EPDM ALBR LUG GO 1EA
- Mfr # NLG110X
- Zoro # G024881699
product price:Â
$
38,552.99
/ea
Key Features
Body Material
Ductile Iron
Vacuum Service Rating
28 in Hg
Operating Temperature - Maximum
250 Degrees F
Handle Type
Gear Operated Handwheel
Maximum Pressure - Operating
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG110X
- Zoro #
- G024881699
- UPC #
- 039923255372
- Country of Origin
- United States
- Item
- Flow Control Valve
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Gear Operated Handwheel
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- Bronze
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- For Media
- Water
- Connection Type
- Lug
- Coefficient of Volume (Cv)
- 43,116
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- LD-2000
Dimensions
- Nominal Valve Size
- 24 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.