Shop NIBCO
See all product information
Create Account
WD3022 4 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH242H
- Zoro # G324883584
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Maximum Pressure - Operating
250 psi
Stem Material
Stainless Steel
Liner Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLH242H
- Zoro #
- G324883584
- UPC #
- 039923725189
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Type
- Wafer
- Manufacturer Warranty
- 5 yr
- For Media
- Chemicals
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Disc Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Bare Stem
- Seal Material
- EPDM
- NSF Certifications for Food and Drinking Water
- NSF 61
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.