WC2000 6 BFV CI EPDM ALBR WFR GO 1EA
- Mfr # NLS110K
- Zoro # G824881035
product price:Â
$
1,523.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Disc Material
Bronze
Maximum Pressure - Operating
200 psi
Seal Material
EPDM
Manufacturer Warranty
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLS110K
- Zoro #
- G824881035
- UPC #
- 039923255099
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 6 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Disc Material
- Bronze
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- EPDM
- Manufacturer Warranty
- 5 yr
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- For Media
- Water
- Liner Material
- EPDM
- Standards
- API 609, MSS SP-25, MSS SP-67
- Body Material
- Cast Iron
- Connection Type
- Wafer
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.