LD2010 4 BFV DI EPDM NPDI LUG LEV 1EA
- Mfr # NLG761H
- Zoro # G424891755
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
Handle - Locking
Locking
Vacuum Service Rating
28 in Hg
Body Material
Ductile Iron
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG761H
- Zoro #
- G424891755
- UPC #
- 039923427274
- Country of Origin
- United States
- Item
- Flow Control Valve
- Handle - Locking
- Locking
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Ductile Iron
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- For Media
- Water
- Connection Type
- Lug
- Handle Type
- Lever
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Ductile Iron
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 8
- Liner Material
- EPDM
- Valve Series
- LD-2010
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.