N20013 6 BFV CI EPDM NYL/DI WFR GO 1EA
- Mfr # NLJ393K
- Zoro # G224882083
product price:Â
$
1,262.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
200 psi
Number of Flange Bolt Holes
8
Standards
MSS SP-67, NSF/ANSI/CAN 372
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ393K
- Zoro #
- G224882083
- UPC #
- 039923411488
- Country of Origin
- China
Dimensions
- Nominal Valve Size
- 6 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Number of Flange Bolt Holes
- 8
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Body Material
- Cast Iron
- ANSI Flange Class
- Class 125
- Manufacturer Warranty
- 5 yr
- Liner Material
- EPDM
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Seal Material
- EPDM
- Disc Material
- Iron
- Handle Type
- Gear Operated Handwheel
- Connection Type
- Wafer
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.