N20014 4 BFV CI NBR NYL/DI WFR LEV 1EA
- Mfr # NLJ384H
- Zoro # G324883270
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Seal Material
Buna-N
Connection Type
Wafer
Liner Material
Buna-N
For Media
Water
Disc Material
Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLJ384H
- Zoro #
- G324883270
- UPC #
- 039923411433
- Country of Origin
- China
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 4 in
Details
- Item
- Flow Control Valve
- Seal Material
- Buna-N
- Connection Type
- Wafer
- Liner Material
- Buna-N
- For Media
- Water
- Disc Material
- Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- ANSI Flange Class
- Class 125
- Operating Temperature - Minimum
- -20 Degrees F
- Number of Flange Bolt Holes
- 8
- Handle - Locking
- Locking
- Manufacturer Warranty
- 5 yr
- Handle Type
- Lever
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 180 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Iron, Handle Type Lever, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.