Shop NIBCO
See all product information
Create Account
LD3122 3 BFV DI NBR SS 250# LUG BS 1EA
- Mfr # NLG340F
- Zoro # G824883961
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Disc Material
Stainless Steel
Liner Material
Buna-N
Stem Material
Stainless Steel
Maximum Pressure - Operating
250 psi
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG340F
- Zoro #
- G824883961
- UPC #
- 039923728074
- Country of Origin
- United States
- Item
- Flow Control Valve
- Disc Material
- Stainless Steel
- Liner Material
- Buna-N
- Stem Material
- Stainless Steel
- Maximum Pressure - Operating
- 250 psi
- Vacuum Service Rating
- 28 in Hg
- Standards
- MSS SP-25, MSS SP-67
- Body Material
- Ductile Iron
- Seal Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Number of Flange Bolt Holes
- 4
- For Media
- Chemicals
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Connection Type
- Lug
- Handle Type
- Bare Stem
- Valve Series
- LD-3122
Dimensions
- Lug Diameter
- 5/8 in
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.