Shop NIBCO
See all product information
Create Account
WC2000 6 BFV CI EPDM ALBR WFR BS 1EA
- Mfr # NLS090K
- Zoro # G924883649
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
6 in
Vacuum Service Rating
28 in Hg
Disc Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Standards
API 609, MSS SP-25, MSS SP-67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLS090K
- Zoro #
- G924883649
- UPC #
- 039923254757
- Country of Origin
- United States
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Bronze
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- API 609, MSS SP-25, MSS SP-67
- Connection Type
- Wafer
- Maximum Pressure - Operating
- 200 psi
- NSF Certifications for Food and Drinking Water
- NSF 61
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Seal Material
- EPDM
- For Media
- Water
- Liner Material
- EPDM
- Body Material
- Cast Iron
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
- Valve Series
- WC-2000
Dimensions
- Nominal Valve Size
- 6 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material EPDM, Disc Material Bronze, Handle Type Bare Stem, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.