Shop NIBCO
See all product information
Create Account
N20014 3 BFV CI NBR ALBR WFR LEV 1EA
- Mfr # NLJ140F
- Zoro # G924883403
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
3 in
Connection Type
Wafer
Handle - Locking
Locking
Operating Temperature - Minimum
-20 Degrees F
Stem Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ140F
- Zoro #
- G924883403
- UPC #
- 039923773166
- Country of Origin
- China
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Handle - Locking
- Locking
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Body Material
- Cast Iron
- Liner Material
- Buna-N
- Standards
- API 609, MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 180 Degrees F
- Vacuum Service Rating
- 28 in Hg
- Maximum Pressure - Operating
- 200 psi
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Seal Material
- Buna-N
- Handle Type
- Lever
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 3 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Lever, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.