Shop NIBCO
See all product information
Create Account
LD3022 8 BFV DI EPDM SS LUG BS 1EA
- Mfr # NLG242L
- Zoro # G324881979
product price:Â
$
2,714.99
/ea
Free Shipping & Returns
Key Features
Standards
MSS SP-25, MSS SP-67
Operating Temperature - Maximum
250 Degrees F
Handle Type
Bare Stem
Connection Type
Lug
For Media
Chemicals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLG242L
- Zoro #
- G324881979
- UPC #
- 039923725110
- Country of Origin
- United States
- Item
- Flow Control Valve
- Standards
- MSS SP-25, MSS SP-67
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Bare Stem
- Connection Type
- Lug
- For Media
- Chemicals
- Stem Material
- Stainless Steel
- Liner Material
- EPDM
- Manufacturer Warranty
- 5 yr
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- Stainless Steel
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Maximum Pressure - Operating
- 250 psi
- Number of Flange Bolt Holes
- 8
- NSF Certifications for Food and Drinking Water
- NSF 61
- Vacuum Service Rating
- 28 in Hg
- Valve Series
- LD-L022
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.