Shop NIBCO
See all product information
Create Account
WD3022 8 BFV DI EPDM SS WFR BS 1EA
- Mfr # NLH242L
- Zoro # G424883781
product price:Â
$
2,621.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Wafer
Handle Type
Bare Stem
Standards
MSS SP-25, MSS SP-67
Liner Material
EPDM
Vacuum Service Rating
28 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH242L
- Zoro #
- G424883781
- UPC #
- 039923725219
- Country of Origin
- United States
- Item
- Flow Control Valve
- Connection Type
- Wafer
- Handle Type
- Bare Stem
- Standards
- MSS SP-25, MSS SP-67
- Liner Material
- EPDM
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Minimum
- -20 Degrees F
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- For Media
- Chemicals
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Ductile Iron
- Disc Material
- Stainless Steel
- Seal Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- NSF Certifications for Food and Drinking Water
- NSF 61
- Valve Series
- WD-3022
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Stainless Steel, Handle Type Bare Stem, Standards MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.