Shop NIBCO
See all product information
Create Account
N20014 8 BFV CI NBR ALBR WFR GO 1EA
- Mfr # NLJ150L
- Zoro # G424882777
product price:Â
$
2,390.99
/ea
Free Shipping & Returns
Key Features
Vacuum Service Rating
28 in Hg
Standards
API 609, MSS SP-25, MSS SP-67
Maximum Pressure - Operating
200 psi
Seal Material
Buna-N
Nominal Valve Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLJ150L
- Zoro #
- G424882777
- UPC #
- 039923773104
- Country of Origin
- China
- Item
- Flow Control Valve
- Vacuum Service Rating
- 28 in Hg
- Standards
- API 609, MSS SP-25, MSS SP-67
- Maximum Pressure - Operating
- 200 psi
- Seal Material
- Buna-N
- Connection Type
- Wafer
- Operating Temperature - Minimum
- -20 Degrees F
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Body Material
- Cast Iron
- Stem Material
- Stainless Steel
- Disc Material
- Bronze
- Operating Temperature - Maximum
- 180 Degrees F
- Liner Material
- Buna-N
- Manufacturer Warranty
- 5 yr
- Valve Series
- N200
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Cast Iron, Liner Material Buna-N, Disc Material Bronze, Handle Type Gear Operated Handwheel, Standards API 609, MSS SP-25, MSS SP-67
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.