LD2010 16 BFV DI EPDM NPDI LUG GO 1EA
- Mfr # NLG850U
- Zoro # G224883288
product price:Â
$
11,711.99
/ea
Key Features
Seal Material
EPDM
Disc Material
Ductile Iron
Maximum Pressure - Operating
200 psi
Stem Material
Stainless Steel
Connection Type
Lug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG850U
- Zoro #
- G224883288
- UPC #
- 039923255846
- Country of Origin
- United States
Dimensions
- Lug Diameter
- 1 in
- Nominal Valve Size
- 16 in
Details
- Item
- Flow Control Valve
- Seal Material
- EPDM
- Disc Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Stainless Steel
- Connection Type
- Lug
- Operating Temperature - Minimum
- -20 Degrees F
- Standards
- MSS SP-67, NSF/ANSI/CAN 372
- Handle Type
- Gear Operated Handwheel
- Vacuum Service Rating
- 28 in Hg
- Number of Flange Bolt Holes
- 16
- Body Material
- Ductile Iron
- Liner Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- For Media
- Water
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material EPDM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-67, NSF/ANSI/CAN 372
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.