LD2222 8 BFV DI FKM SS 200# LUG GO 1EA
- Mfr # NLG831L
- Zoro # G824881455
product price:Â
$
4,635.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
8
Operating Temperature - Minimum
-20 Degrees F
Disc Material
CF8M Stainless Steel
Body Material
Ductile Iron
Seal Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NLG831L
- Zoro #
- G824881455
- UPC #
- 039923396921
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 8 in
- Lug Diameter
- 3/4 in
Details
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 8
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- CF8M Stainless Steel
- Body Material
- Ductile Iron
- Seal Material
- EPDM
- Connection Type
- Lug
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- FKM
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Vacuum Service Rating
- 28 in Hg
- Operating Temperature - Maximum
- 300 Degrees F
- For Media
- Water
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 200 psi
- Handle - Locking
- Locking
- Handle Type
- Bare Stem
- Stem Material
- Stainless Steel
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.