Shop NIBCO
See all product information
Create Account
GD4765 8 BFV DI POLY E/DI GRV GO 1EA
- Mfr # NLK690L
- Zoro # G224883783
product price:Â
$
3,268.99
/ea
Free Shipping & Returns
Key Features
Coefficient of Volume (Cv)
3,450
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
5 yr
Handle Type
Gear Operated Handwheel
For Media
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLK690L
- Zoro #
- G224883783
- UPC #
- 039923767387
- Country of Origin
- United States
- Item
- Flow Control Valve
- Coefficient of Volume (Cv)
- 3,450
- Operating Temperature - Minimum
- -20 Degrees F
- Manufacturer Warranty
- 5 yr
- Handle Type
- Gear Operated Handwheel
- For Media
- Water
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Maximum Pressure - Operating
- 300 psi
- Connection Type
- Grooved
- Stem Material
- Stainless Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Liner Material
- Silicone
- Body Material
- Ductile Iron
- Vacuum Service Rating
- 28 in Hg
- Disc Material
- Iron
- Seal Material
- Silicone
- Valve Series
- GD-4765
Dimensions
- Nominal Valve Size
- 8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Silicone, Disc Material Iron, Handle Type Gear Operated Handwheel, Standards MSS SP-25, MSS SP-67, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.